ARDC2 - Accessory Dimmer 120VAC, (Up to 5), Lavw

Eaton

  • $33.97 (Each)
  • $33.97 (Each)

  • $203.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARDC2
Manufacturer
Eaton
Manufacturer's Part Number
ARD-C2
Description
Accessory Dimmer 120VAC, (Up to 5), Lavw
Eaton Smart Dimmer, 7-Step Led Light Level Display, Flush, 120V, Wire Lead, Push Pad, Maintained, Light Almond, White, Ivory, Fan, Led, Inc, CFL, Elv, MLV, FLR, Halogen, Single-Pole, Single-Phase, Multi-Location, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664714696 / 00032664714696
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$33.97 (Each)
Standard Packaging
$203.82 (Per 6)
Resources
Brochures
 
 
ARDC2 - Brochure
Other Links
 
 
ARDC2 - Other
 
ARDC2 - Other
 
ARDC2 - Other
 
ARDC2 - Other
Images
 
 
ARDC2 - Large Image
 
ARDC2 - Large Image
 
ARDC2 - Large Image
 
ARDC2 - Small Image
Attachments
 
 
ARDC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Descriptions
Description
ACCESSORY DIMMER 120VAC, (UP TO 5), LAVW
extra long description
EWD ARD-C2 Accessory dimmer 120VAC,
Product Type
Accessory Dimmer 120VAC, (Up to 5), Lavw
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton Smart dimmer, 7-step LED light level display, Flush, 120V, Wire lead, Push pad, Maintained, Light almond, White, Ivory, Fan, LED, INC, CFL, ELV, MLV, FLR, Halogen, Single-pole, Single-phase, Multi-location, Polycarbonate
Special Features
7-step LED light level display
Additional Information
dimensions
2.4400 IN X 1.3800 IN X 3.8100 IN
load
CFLFanMLVINCELVFLRHALLED
Mounting Type
Flush Mount
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
ARD-C2
GTIN
00032664714696
UPC
032664714696
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accessory
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,NOM
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat