PJ4V - Wallplate 4G Toggle Poly Mid Iv

Eaton

  • $3.12 (Each)
  • $3.12 (Each)

  • $312.44 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ4V
Manufacturer
Eaton
Manufacturer's Part Number
PJ4V
Description
Wallplate 4G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751165 / 00032664751165
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$3.12 (Each)
Standard Packaging
$312.44 (Per 100)
Resources
Images
 
 
PJ4V - Large Image
 
PJ4V - Video
Attachments
 
 
PJ4V - Specification Sheet
Other Links
 
 
PJ4V - Other
Brochures
 
 
PJ4V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Number of Gangs
4
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 4G TOGGLE POLY MID IV
Special Features
Opening Configuration 1.31 in Width X 2.64 in Height;Matching Mounting Screws Provided
Long Description
Toggle Switch Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1900 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
4 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory
extra long description
EWD PJ4V Wallplate 4G Toggle Poly M
Additional Information
Mounting Type
Screw Mount
for use with
Toggle Switch
dimensions
8.56 (W) x 4.87 (H) in
package quantity
10 CT
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ4V
GTIN
00032664751165
UPC
032664751165
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.1900 lb
Weight per each
0.145
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat