S42SP - Plug Angle Univ 30/50A250V 2P3W Vinyl BK

Eaton

  • $29.81 (Each)
  • $29.81 (Each)

  • $298.10 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S42SP
Manufacturer
Eaton
Manufacturer's Part Number
S42-SP
Description
Plug Angle Univ 30/50A250V 2P3W Vinyl BK
Angled, 30/50 A, 250 V Ac, 2 Poles, 3 Wires, Black, Thermoplastic, 1.1 In Diameter, 3.37 In Length
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664517846 / 00032664517846
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.81 (Each)
Standard Packaging
$298.10 (Per 10)
Resources
Images
 
 
S42SP - Large Image
 
S42SP - Large Image
 
S42SP - Large Image
 
S42SP - Large Image
Attachments
 
 
S42SP - Specification Sheet
Brochures
 
 
S42SP - Brochure
Other Links
 
 
S42SP - Other
 
S42SP - Other
 
S42SP - Other
Specifications Sheets
 
 
S42SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
Dimensions and Weight
Diameter
1.1 in
Length
3.37 in
Descriptions
Product Type
Angled Polarized Plug
Long Description
Angled, 30/50 A, 250 V ac, 2 Poles, 3 Wires, Black, ThermoPlastic, 1.1 in Diameter, 3.37 in Length
Features
Commercial Grade - Power Plugs 2-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Models S41, S42 and S80 are made from abuse resistant thermoplastic.
Short Description
30/50 A, 250 VAC, Angled, Polarized Plug, Black
Special Features
2.87 in Width;1.38 in Depth
Description
PLUG ANGLE UNIV 30/50A250V 2P3W VINYL BK
extra long description
EWD S42-SP Plug Angle Univ 30/50A25
Additional Information
package quantity
1 ct
Standards Met
UL 498;CSA c22.2;NOM 426;RoHS Compliant;NAFTA Compliant
dimensions
1.3800 IN X 2.8700 IN X 3.3700 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
S42-SP
GTIN
00032664517846
UPC
032664517846
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Heavy-duty universal NEMA power plug
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-30P/6-50P
Application
Heavy Duty
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat