TAL06P1C2 - Dimmer - All Load

Eaton

  • $22.56 (Each)
  • $22.56 (Each)

  • $135.36 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAL06P1C2
Manufacturer
Eaton
Manufacturer's Part Number
TAL06P1C2
Description
Dimmer - All Load
Toggle Dimmer, 120 V, 300 W, Led/CFL Lamp, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664744075 / 00032664744075
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.56 (Each)
Standard Packaging
$135.36 (Per 6)
Resources
Images
 
 
TAL06P1C2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Lamp Type
LED/CFL
Material, Color, and Finish
Color
Light Almond;White;Ivory (Color Change Kit)
Dimensions and Weight
Width
1.36 in
Length
1.70 in
Height
3.28 in
Descriptions
Product Type
Toggle Dimmer
Description
DIMMER - ALL LOAD
Long Description
Toggle Dimmer, 120 V, 300 W, LED/CFL Lamp, 1.70 in Length, 1.36 in Width, 3.28 in Height, Light Almond;White;Ivory (Color Change Kit)
Short Description
120 V, 300 W, Toggle Dimmer, Light Almond;White;Ivory (Color Change Kit)
Special Features
AL Series, single-pole/3-way preset, All-Load rated
Additional Information
Switch Type
Toggle
Power Rating
300 W
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TAL06P1C2
sub brand
Eaton
GTIN
00032664744075
UPC
032664744075
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle Dimmer
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Color Change Kit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat