WFAVD30WBXL - Wi-Fi Smart Voice Dimmer, White

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WFAVD30WBXL
Manufacturer
Eaton
Manufacturer's Part Number
WFAVD30-W-BX-L
Description
Wi-Fi Smart Voice Dimmer, White
Eaton Wi-Fi Smart Voice Dimmer Switch, 300 W (Led, CFL, Inc, Hal, Elv, MLV), Residential, Flush, 120 V, Single-Pole, 32°F to 104°F (0°C to 40°C), Wire Leads, MLV, Inc, Elv, Dimmable Led, CFL, Hal, Multi-Way, Dimmer Switch, White, 60 HZ
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664757693 / 00032664757693
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
WFAVD30WBXL - Specification Sheet
Images
 
 
WFAVD30WBXL - Large Image
 
WFAVD30WBXL - Large Image
 
WFAVD30WBXL - Large Image
 
WFAVD30WBXL - Large Image
 
WFAVD30WBXL - Large Image
 
WFAVD30WBXL - Large Image
 
WFAVD30WBXL - Large Image
 
WFAVD30WBXL - Large Image
 
WFAVD30WBXL - Small Image
Other Links
 
 
WFAVD30WBXL - Other
 
WFAVD30WBXL - Other
 
WFAVD30WBXL - Other
 
WFAVD30WBXL - Other
 
WFAVD30WBXL - Other
 
WFAVD30WBXL - Other
 
WFAVD30WBXL - Other
 
WFAVD30WBXL - Other
 
WFAVD30WBXL - Other
Brochures
 
 
WFAVD30WBXL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
300 W (LED, CFL, INC, HAL, ELV, MLV)
Descriptions
extra long description
EWD WFAVD30-W-BX-L Wi-Fi Smart Voic
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Description
WI-FI SMART VOICE DIMMER, WHITE
Long Description
Eaton Wi-Fi smart voice dimmer switch, 300 W (LED, CFL, INC, HAL, ELV, MLV), Residential, Flush, 120 V, Single-pole, 32°F to 104°F (0°C to 40°C), Wire leads, MLV, INC, ELV, Dimmable LED, CFL, HAL, Multi-way, Dimmer switch, White, 60 Hz
Product Type
Wi-Fi Smart Voice Dimmer, White
Additional Information
dimensions
1.5600 IN X 1.7300 IN X 3.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WFAVD30-W-BX-L
GTIN
00032664757693
UPC
032664757693
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Voice dimmer switch
Packaging
Weight per each
4
Carton
1
Package
4
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
Frequency Rating
60 Hz
standard
cULus Listed,NOM,California Code of Regulations Title 24
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat