WFTRCR15LASPL - Wi-Fi Smart Receptacle, La

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WFTRCR15LASPL
Manufacturer
Eaton
Manufacturer's Part Number
WFTRCR15-LA-SP-L
Description
Wi-Fi Smart Receptacle, La
Eaton Wi-Fi Smart Duplex Receptacle, Tamper Resistant Receptacle, Split Control, Duplex, 15A, Residential, 120V, Back and Side Wire, Push Button, 60 HZ, Light Almond, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
786689366902 / 00786689366902
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WFTRCR15LASPL - Small Image
 
WFTRCR15LASPL - Large Image
 
WFTRCR15LASPL - Large Image
 
WFTRCR15LASPL - Large Image
 
WFTRCR15LASPL - Large Image
Other Links
 
 
WFTRCR15LASPL - Other
 
WFTRCR15LASPL - Other
 
WFTRCR15LASPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
15 A
Descriptions
Features
Wi-fi smart switches, receptacles, and dimmers from Eaton set up quickly and easily with Amazon's Alexa app–no other hubs or controllers are necessary. Plus Frustration Free Setup starts the connection automatically. Schedule lights to go on and off–and even dim–to fit your daily routine. Save energy and feel more comfortable and secure. You can even add voice-control using an Amazon Echo device.
extra long description
EWD WFTRCR15-LA-SP-L Wi-Fi Smart Re
Description
WI-FI SMART RECEPTACLE, LA
Long Description
Eaton Wi-Fi smart duplex receptacle, Tamper Resistant Receptacle, Split control, duplex, 15A, Residential, 120V, Back and side wire, Push button, 60 Hz, Light Almond, 5-15R, Two-pole, Three-wire, grounding, Decorator, WiFi
Special Features
Tamper resistant receptacle
Product Type
Wi-Fi Smart Receptacle, La
Additional Information
dimensions
2.2600 IN X 2.2600 IN X 6.4100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WFTRCR15-LA-SP-L
GTIN
00786689366902
UPC
786689366902
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Duplex Receptacle
Packaging
Weight per each
0.37
Carton
1
Package
36
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat