115 - True RMS Multimeter

Fluke

  • $299.85 (Each)
  • $299.85 (Each)

  • $1,499.25 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
115
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE115
Description
True RMS Multimeter
Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969324182 / 00095969324182
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.85 (Each)
Standard Packaging
$1,499.25 (Per 5)
Resources
Images
 
 
115 - Small Image
 
115 - Large Image
 
115 - Large Image
 
115 - Large Image
Specifications Sheets
 
 
115 - Specification Sheet
Attachments
 
 
115 - Specification Sheet
Other Links
 
 
115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Dimensions and Weight
Length
3.31 in
Width
1.82 in
Height
6.57 in
Descriptions
Long Description
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level
Product Type
True RMS Digital Multimeter
Features
For general purpose electrical and electronic test requirements, the Fluke 115 True RMS digital multimeter provides the perfect answer. Its simple, one-handed operation and compact design meets the needs of a wide variety of field service technicians. It measures True RMS voltage and current with 6000 count resolution as well as resistance, continuity, frequency and capacitance for quick verifications.Fluke 115 Digital Multimeters are independently tested for safe use in CAT III 600V environments.
Short Description
True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline
Special Features
Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design
Description
TRUE RMS MULTIMETER
extra long description
FLK FLUKE-115 TRUE RMS UKNTIM
Additional Information
Multimeter Type
Digital
Function Measured
Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency
Current Measurement
10 A
Voltage Measurement
600 V
Resistance
40 M
Capacitance
1 nf to 9999 nf
Temperature Measurement
-40 °C to +400 °C;- 40 °F to +752 °F
Current Accuracy
±1.0% +3
Voltage Accuracy
±0.5% +2
Resistance Measurement Accura
±0.9 % +2
Capacitance Measurement Accur
±1.9% +2
Temperature Measurement Accur
±1.5% +3
Voltage Measurement Resolutio
0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS)
Capacitance Measurement Resol
1 µF
Battery Type
9 V Alkaline
battery life
400 h
Safety Category Level
CAT III
Made in USA
yes
Display Type
LCD
Manufacturer Information
Manufacturers Part Number
FLUKE115
Brand
FLUKE
GTIN
00095969324182
UPC
095969324182
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.7
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
-10 ?°C to 50 ?°C (14 ?°F to 122 ?°F)
Frequency Rating
5 Hz to 9999 Hz
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat