1587FC - 2-In-1 Insulation Multimeter

Fluke

  • $1214.81 (Each)
  • $1,214.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1587FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-1587-FC
Description
2-In-1 Insulation Multimeter
Troubleshoot Advanced Problems, Perform Preventive and Predictive Maintenance Tasks In Real Time, to Identify Insulation Breakdown Using Only One Simple-to-Use Tool For Years. Developed For Commercial and Industrial Applications, This The Only Meter That Gives You A High-Performance DMM, A State-Of-The-Art Insulation Tester, and Wireless Connectivity For Sharing and Tracking Results All In One Unit.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969796620 / 00095969796620
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,214.81 (Each)
Resources
Images
 
 
1587FC - Small Image
 
1587FC - Large Image
 
1587FC - Large Image
Attachments
 
 
1587FC - Specification Sheet
Other Links
 
 
1587FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
CAT IV 600 V / CAT III 1000 V safety rating
Descriptions
Description
2-IN-1 INSULATION MULTIMETER
Product Type
DMM Multim Accuracy +20 PCT, -0 PCT
extra long description
FLK FLUKE-1587-FC DMM MULTIM ACCURA
Long Description
Troubleshoot advanced problems, perform preventive and predictive maintenance tasks in real time, to identify insulation breakdown using only one simple-to-use tool for years. Developed for commercial and industrial applications, this the only meter that gives you a high-performance DMM, a state-of-the-art insulation tester, and wireless connectivity for sharing and tracking results all in one unit.
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-1587-FC
GTIN
00095969796620
UPC
095969796620
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
2.52
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat