1587FC - 2-In-1 Insulation Multimeter

Fluke

  • $1214.81 (Each)
  • $1,214.81 (Each)
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
1587FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-1587-FC
Description
2-In-1 Insulation Multimeter
Troubleshoot Advanced Problems, Perform Preventive and Predictive Maintenance Tasks In Real Time, to Identify Insulation Breakdown Using Only One Simple-to-Use Tool For Years. Developed For Commercial and Industrial Applications, This The Only Meter That Gives You A High-Performance DMM, A State-Of-The-Art Insulation Tester, and Wireless Connectivity For Sharing and Tracking Results All In One Unit.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969796620 / 00095969796620
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,214.81 (Each)
Resources
Images
 
 
1587FC - Small Image
 
1587FC - Large Image
 
1587FC - Large Image
Attachments
 
 
1587FC - Specification Sheet
Other Links
 
 
1587FC - Other
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
CAT IV 600 V / CAT III 1000 V safety rating
Descriptions
Description
2-IN-1 INSULATION MULTIMETER
Product Type
DMM Multim Accuracy +20 PCT, -0 PCT
Long Description
Troubleshoot advanced problems, perform preventive and predictive maintenance tasks in real time, to identify insulation breakdown using only one simple-to-use tool for years. Developed for commercial and industrial applications, this the only meter that gives you a high-performance DMM, a state-of-the-art insulation tester, and wireless connectivity for sharing and tracking results all in one unit.
extra long description
FLK FLUKE-1587-FC DMM MULTIM ACCURA
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-1587-FC
GTIN
00095969796620
UPC
095969796620
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
2.52