2AC901000VC - Acv Detector 90-1000V, Counter Top

Fluke

  • $46.29 (Each)
  • $46.29 (Each)

  • $555.48 (Per 12)
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
2AC901000VC
Manufacturer
Fluke
Manufacturer's Part Number
FLK2AC/90-1000VC
Description
Acv Detector 90-1000V, Counter Top
Voltalert Electrical Tester, Voltage Rating: 90 - 1000 Vac, Operating Temperature: -10 to 50 Deg C, Battery: (2) AAA, IEC 61010-1:2001, Ul 61010-1, Can/Csa-C22.2, Cat Iv 1000 V
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969564427 / 00095969564427
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.29 (Each)
Standard Packaging
$555.48 (Per 12)
Resources
Images
 
 
2AC901000VC - Small Image
 
2AC901000VC - Large Image
 
2AC901000VC - Large Image
Attachments
 
 
2AC901000VC - Specification Sheet
Other Links
 
 
2AC901000VC - Other
 
2AC901000VC - Other
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
90 to 1,000
Descriptions
Description
ACV DETECTOR 90-1000V,COUNTER TOP
Product Type
Electrical TSTR, 1000vac
extra long description
FLK FLK2AC/90-1000VC ELECTRICAL TST
Long Description
VoltAlert Electrical Tester, Voltage Rating: 90 - 1000 VAC, Operating Temperature: -10 To 50 DEG C, Battery: (2) AAA, IEC 61010-1:2001, UL 61010-1, CAN/CSA-C22.2, CAT IV 1000 V
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLK2AC/90-1000VC
GTIN
00095969564427
UPC
095969564427
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.03
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat