324 - 400A Ac True RMS Clamp Meter W/Temp

Fluke

  • $350.76 (Each)
  • $350.76 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
324
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-324
Description
400A Ac True RMS Clamp Meter W/Temp
1 RMS Clamp Meter, Model: 324 Series, Voltage Rating: 600 Vac/VDC, Amperage Rating: 40 - 400 Amp, Resistance: 400 - 4000 Ohm, Capacitance: 100 - 1000 MFD, Accuracy: 1.5 PCT Plus/Minus 5 Digits (45 - 400 HZ) For Ac Current, 1.5 PCT Plus/Minus 5 Digits For Ac Voltage, 1 PCT Plus/Minus 5 Digits For DC Voltage, 1 PCT Plus/Minus 5 Digits Resistance, Display: Large, Temperature Rating: -10 to 400 Deg C Contact Temperature, Peak Hold: Yes, Dimensions: 207 In Height X 75 In Width X 34 In Depth, Continuity: Less TH
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969623759 / 00095969623759
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.76 (Each)
Resources
Images
 
 
324 - Small Image
 
324 - Large Image
 
324 - Large Image
Other Links
 
 
324 - Other
 
324 - Other
Attachments
 
 
324 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
extra long description
FLK FLUKE-324 TRUE RMS CLP M 324 SE
Description
400A AC TRUE RMS CLAMP METER W/TEMP
Product Type
True RMS CLP M 324 Series
Long Description
1 RMS Clamp Meter, Model: 324 Series, Voltage Rating: 600 VAC/VDC, Amperage Rating: 40 - 400 AMP, Resistance: 400 - 4000 OHM, Capacitance: 100 - 1000 MFD, Accuracy: 1.5 PCT Plus/Minus 5 Digits (45 - 400 HZ) For AC Current, 1.5 PCT Plus/Minus 5 Digits For AC Voltage, 1 PCT Plus/Minus 5 Digits For DC Voltage, 1 PCT Plus/Minus 5 Digits Resistance, Display: Large, Temperature Rating: -10 To 400 DEG C Contact Temperature, Peak Hold: Yes, Dimensions: 207 IN Height X 75 IN Width X 34 IN Depth, Continuity: Less Th
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-324
GTIN
00095969623759
UPC
095969623759
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.58
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-10 °C to +50 °C
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat