UBIF015N - 1P 15A Ubif NC Thin Breaker

Connecticut Electric

  • $37.31 (Each)
  • $37.31 (Each)

  • $746.20 (Per 20)

  • $2,238.60 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIF015N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF015N
Description
1P 15A Ubif NC Thin Breaker
Connecticut Electric New Replacement Circuit Breaker For Federal Pacific Electric Type NC (Thin) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 1-Pole, 15a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019308 / 00094925019308
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.31 (Each)
Carton
$746.20 (Per 20)
Standard Packaging
$2,238.60 (Per 60)
Resources
Images
 
 
UBIF015N - Small Image
 
UBIF015N - Large Image
Attachments
 
 
UBIF015N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
1
Phase
1
interrupt rating
10000
Voltage Rating
120
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Height
2.55
Length
3.36
Width
0.5
Descriptions
Description
1P 15A UBIF NC THIN BREAKER
Product Type
Federal Pacific Repl Thin 1P 15A CB
extra long description
CON UBIF015N FEDERAL PACIFIC REPL T
Short Description
UBI F TYPE NC THIN 1P 15A
Long Description
Connecticut Electric NEW replacement circuit breaker for Federal Pacific Electric type NC (thin) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 15A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIF015N
Brand
Connecticut Electric
sub brand
UBIF
GTIN
00094925019308
UPC
094925019308
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THIN REPLACEMENT
Packaging
Weight per each
0.25
Carton
20
Package
60
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat