GSW110 - Toggle SPST 20A 125VAC O/F

Gardner Bender

  • $14.01 (Each)
  • $14.01 (Each)

  • $70.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSW110
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-110
Description
Toggle SPST 20A 125VAC O/F
Gardner Be GSW-110 Toggle SPST 20a
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076021047 / 00032076021047
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.01 (Each)
Standard Packaging
$70.05 (Per 5)
Resources
Images
 
 
GSW110 - Small Image
 
GSW110 - Large Image
Attachments
 
 
GSW110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Gardner Be GSW-110 Toggle SPST 20A
Description
TOGGLE SPST 20A 125VAC O/F
Product Type
Toggle SPST 20A 125VAC O/F1/CD
Manufacturer Information
Manufacturers Part Number
GSW-110
Brand
Gardner Bender
GTIN
00032076021047
UPC
032076021047
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.082
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat