GSWSK - Switch Kit

Gardner Bender

  • $54.75 (Each)
  • $54.75 (Each)

  • $273.75 (Per 5)
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
GSWSK
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSWSK
Description
Switch Kit
Gardner Be GSW-SK Switch Kit 1/CD
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Interlock Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076897475 / 00032076897475
Weight per unit
0.416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.75 (Each)
Standard Packaging
$273.75 (Per 5)
Resources
Images
 
 
GSWSK - Small Image
 
GSWSK - Large Image
 
GSWSK - Large Image
Attachments
 
 
GSWSK - Specification Sheet
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
125/250/277 V ac
Current Rating
10 A
Material
Metal (Box)
Terminal Type
6 inch Wire Lead
Descriptions
Long Description
Door Switch, Pushbutton Actuator, 125/250/277 V ac, 10 A, Metal (Box) Material, 6 inch Wire Lead Terminal, 2 lb
Description
SWITCH KIT
Product Type
Door Switch
Short Description
SPST Door Switch
Features
The 10 Amp Push-Button Door Switch features normally on-momentary contact. The switch includes a metal box, cover plate and mounting hardware for installation within a doorjamb with a 1-1/4 in. wide x 2-3/4 in. high x 2 in. deep mounting hole. The single-pole, single-throw circuitry automatically operates lights when door is opened.
Special Features
Push Button Switch With Metal Box;Cover Plate and Mounting Hardware to Operate Lights When Door is Opened.
Additional Information
actuator type
Pushbutton
Standards Met
Ul;CSA
Made in USA
yes
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
GSW-SK
GTIN
00032076897475
UPC
032076897475
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight
2 lb
Weight per each
0.416
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GSWSK.
Jump To:

Cross Referenced

These items are similar to GSWSK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WD1664 Eaton Wiring Devices n/a
GSW-SK Gardner Bender 00032076897475
2968 Bryant Electric 00781786619050
RDS50 Bryant Electric 00883778112584
1664 Eaton Wiring Devices 00032664570544
1665 Eaton Wiring Devices 00032664570551
501A-G Edwards Signaling 00782640245705
502A Edwards Signaling 00782640245729
503A Edwards Signaling 00782640245774
RDS50 Hubbell Lighting n/a
774026K Ideal Industries 00783250573950
1865 Leviton 00078477954157
70420 Morris 00601986704205
TA502 NSi Industries 00786261969644
1200 Legrand Pass & Seymour 00785007120004
DS-1V Teddico-BWF 00087115090058

* All prices subject to change.

Begin Live Chat