LED115ED28750 - 115W Led Hid 50K EX39 Base Line Voltage

Ge Led Lamps

  • $165.00 (Each)
  • $165.00 (Each)

  • $495.00 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED115ED28750
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED115ED28/750
Description
115W Led Hid 50K EX39 Base Line Voltage
Led Hid Lamp, 5000 K, 16000 LM Brightness (Lumens), 115 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 8.3 In Height
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168226233 / 00043168226233
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.00 (Each)
Standard Packaging
$495.00 (Per 3)
Resources
Images
 
 
LED115ED28750 - Small Image
 
LED115ED28750 - Large Image
 
LED115ED28750 - Small Image
 
LED115ED28750 - Large Image
Specifications Sheets
 
 
LED115ED28750 - Specification Sheet
Attachments
 
 
LED115ED28750 - Specification Sheet
Other Links
 
 
LED115ED28750 - Other
 
LED115ED28750 - Other
 
LED115ED28750 - Other
 
LED115ED28750 - Other
Brochures
 
 
LED115ED28750 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
115 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
color temperature
5000 k
Finish
Clear
Base Type
Ex39 Mogul
Color Rendering Index
70
Color
Clear
Dimensions and Weight
Height
8.3 in
Overall Length
8.3
Descriptions
extra long description
GEL LED115ED28/750 22623 LED HID La
Description
115W LED HID 50K EX39 BASE LINE VOLTAGE
Product Type
LED HID Lamp
Long Description
LED HID Lamp, 5000 K, 16000 lm Brightness (Lumens), 115 W, 120 to 277 V, Clear, 50000 h Average Life, EX39 Mogul Base, Non Dimmable, 8.3 in Height
Short Description
LED HID Lamp, 5000K, 16000 lm, 115W, 120 to 277V
Additional Information
Brightness (Lumens)
16000 lm
package quantity
3 CA
lumens
18000
average life
50000
Base
EX39 Screw
Manufacturer Information
Manufacturers Part Number
LED115ED28/750
Brand
Ge Led Lamps
GTIN
00043168226233
UPC
043168226233
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat