LU100HEC0 - 100W ED23.5 High Pressure Sodium White Mogul Base

Ge Traditional Lamps

  • $34.22 (Each)
  • $34.22 (Each)

  • $410.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU100HEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU100/H/ECO
Description
100W ED23.5 High Pressure Sodium White Mogul Base
Ge Ecolux®, 100 WTT, 2.1 Amp, 9500 LM, 2000 KV, 22 Cri, Mogul Screw (E39) Base, 24000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168853699 / 00043168853699
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.22 (Each)
Standard Packaging
$410.64 (Per 12)
Resources
Images
 
 
LU100HEC0 - Small Image
 
LU100HEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100.0
amperage rating
2.1
Material, Color, and Finish
color temperature
2000.0
color rendering index (cri)
22.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Product Type
85369 Lucalox
Description
100W ED23.5 HIGH PRESSURE SODIUM WHITE MOGUL BASE
extra long description
GEL LU100/H/ECO 85369 LUCALOX
Long Description
GE Ecolux®, 100 WTT, 2.1 AMP, 9500 LM, 2000 KV, 22 CRI, Mogul Screw (E39) Base, 24000 HR Average Life
Special Features
7.75IN Length
Additional Information
average life
24000.0
lumens
9500.0
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
LU100/H/ECO
Brand
Ge Traditional Lamps
GTIN
00043168853699
UPC
043168853699
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight per each
0.38
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat