PH100MQMJ - 1PH 100VA 240X480V-120X240V 50/60HZ Cu

HPS Imperator®

  • $93.83 (Each)
  • $93.83 (Each)

Availability: In Stock Locally
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
PH100MQMJ
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH100MQMJ
Description
1PH 100VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 100 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423077952 / 00803423077952
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$93.83 (Each)
Resources
Images
 
 
PH100MQMJ - Small Image
 
PH100MQMJ - Large Image
Attachments
 
 
PH100MQMJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
100 WTT
connection
Terminal Block
Dimensions and Weight
Width
78217251482
Length
78217252063
Height
SVX025A1-4A1B1B2B9C2
Descriptions
Description
1PH 100VA 240X480V-120X240V 50/60HZ CU
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 100 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Product Type
CNTL 100VA 240X480-120X240
extra long description
HMND PH100MQMJ CNTL 100VA 240X480-1
Additional Information
Output Voltage
120x240, 115x230, 110x220
Input Voltage
240X480, 230x460, 220x440
Manufacturer Information
Manufacturers Part Number
PH100MQMJ
Brand
HPS Imperator®
sub brand
Machine Tool Industrial Control Transformer
GTIN
00803423077952
UPC
803423077952
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Frequency Rating
50/60 Hz
Temperature Rating
Typical 30 Average/ 40 Maximum
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PH100MQMJ.
Jump To:

Similar Items

Similar items are close alternatives to PH100MQMJ, though they may not be 100% alike.

Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3...
  • Our Part #: C0100E2A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C0100E2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.82) ·
C0100E2A - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$86.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat