A12108CH - 12X10X8 N12 CH/CLMP Encl

Nvent Hoffman

  • $243.38 (Each)
  • $243.38 (Each)

  • $486.76 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12108CH
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12108CH
Description
12X10X8 N12 CH/CLMP Encl
Continuous Hinge Enclosure Clamps CH Type 12, 12X10X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510549206 / 00783510549206
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.38 (Each)
Standard Packaging
$486.76 (Per 2)
Resources
Other Links
 
 
A12108CH - Other
 
A12108CH - Other
 
A12108CH - Other
Images
 
 
A12108CH - Small Image
 
A12108CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
10
Size
12.00x10.00x8.00 in
Depth
8
Descriptions
Product Type
CH Box 12.00X10.00X8.00
Description
12X10X8 N12 CH/CLMP ENCL
Features
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
extra long description
NVENT HOF A12108CH CH Box 12.00x10.
Long Description
Continuous Hinge Enclosure Clamps CH Type 12, 12x10x8, Gray, Mild Steel
Additional Information
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12108CH
GTIN
00783510549206
UPC
783510549206
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
14.5
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat