CS6364C - LKG Conn, 50A 125/250V, 3P4W

Wiring Device-Kellems

  • $190.76 (Each)
  • $190.76 (Each)

  • $1,907.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS6364C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS6364C
Description
LKG Conn, 50A 125/250V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585827971 / 0783585827971 / 00783585827971
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.76 (Each)
Standard Packaging
$1,907.60 (Per 10)
Resources
Images
 
 
CS6364C - Small Image
 
CS6364C - Large Image
Other Links
 
 
CS6364C - Other
 
CS6364C - Other
 
CS6364C - Other
 
CS6364C - Other
Attachments
 
 
CS6364C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-Pole
Number of Conductors
4
amperage rating
50
Current Rating
50
Voltage Rating
125/250
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
6.50 in x 2.56 in x 2.50 in
Descriptions
Product Type
LKG Conn, 50A 125/250V, 3P4W
Description
LKG CONN, 50A 125/250V, 3P4W
Features
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
extra long description
HWDK CS6364C LKG CONN, 50A 125/250V
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Special Features
Standard Product
Additional Information
pallet quantity
1190
Manufacturer Information
Manufacturers Part Number
CS6364C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585827971
UPC
783585827971
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
1.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat