30696 - Ratchet Telemaster Modular Plug Crimp Tool

Ideal

  • $85.92 (Each)
  • $85.92 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30696
Manufacturer
Ideal
Manufacturer's Part Number
30-696
Description
Ratchet Telemaster Modular Plug Crimp Tool
Telemaster Ratchet Crimp Tool, Heavy-Duty Steel Frame, Heavy-Duty Steel Handle, Included: La-4102 Ratchet Telemaster Replacement Cut and Strip Blade Set, For RJ-45 and RJ-11 Modular Plugs, For Paired Conductors
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
783250208135 / 0783250208135 / 00783250208135
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.92 (Each)
Resources
Images
 
 
30696 - Small Image
 
30696 - Large Image
Brochures
 
 
30696 - Brochure
Other Links
 
 
30696 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy-Duty Steel Frame
Material, Color, and Finish
Handle Material
Heavy-Duty Steel
Descriptions
Product Type
Ratchet Telemaster RJ11 RJ45
Description
RATCHET TELEMASTER MODULAR PLUG CRIMP TOOL
Features
The Ratchet Telemaster is a professional grade tool designed for high everyday usage in the data and telecommunications fields by industry professionals.The Ratchet Telemaster has been an industry leading tool for crimping Cat5e and Cat 6 modular plugs for over 15 years. Precision ground crimp teeth and a multi-plated steel-walled body keep the connector stable and all the moving parts aligned throughout the crimp process for a perfect crimp every time. Many general purpose tools inconsistently crimp each
extra long description
IDEAL 30-696 RATCHET TELEMASTER RJ1
Long Description
Telemaster Ratchet Crimp Tool, Heavy-Duty Steel Frame, Heavy-Duty Steel Handle, Included: LA-4102 Ratchet Telemaster Replacement Cut And Strip Blade Set, For RJ-45 And RJ-11 Modular Plugs, For Paired Conductors
Special Features
For paired conductors; Ratchet version of popular Telemaster tool for RJ-45 and RJ-11 modular plugs; Repeatable crimp action for consistent, high quality connections
Additional Information
included
LA-4102 Ratchet Telemaster Replacement Cut And Strip Blade Set
Manufacturer Information
Manufacturers Part Number
30-696
Brand
Ideal
GTIN
00783250208135
UPC
783250208135
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ratchet Crimp Tool
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
For RJ-45 And RJ-11 Modular Plugs, For Paired Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat