31010 - Thumb Winder Fish Tape, 50' X 1/8", X .045"

Ideal

  • $23.25 (Each)
  • $23.25 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31010
Manufacturer
Ideal
Manufacturer's Part Number
31-010
Description
Thumb Winder Fish Tape, 50' X 1/8", X .045"
Ideal, Fish Tape, Blued-Steel, Thumb -Winder, Length: 50 FT, Width: 1/8 In, Thickness: 045 In, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel, Case Diameter: 7 In
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310104 / 0783250310104 / 00783250310104
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.25 (Each)
Resources
Images
 
 
31010 - Small Image
 
31010 - Large Image
Brochures
 
 
31010 - Brochure
Other Links
 
 
31010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Highest Grade Carbon Steel
Dimensions and Weight
Thickness
045
Width
1/8
Length
50
Descriptions
Product Type
Fish Tape, Ideal, Blued-Steel, Thumb -Winder, 50.000 FT Len, 1/8
Description
THUMB WINDER FISH TAPE, 50' X 1/8", X .045"
Long Description
IDEAL, Fish Tape, Blued-Steel, Thumb -Winder, Length: 50 FT, Width: 1/8 IN, Thickness: 045 IN, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel, Case Diameter: 7 IN
Special Features
Features: Unique Finish Is Non-Oily And Resists Rust; Industry's Straightest Wire; Stiffer For Long Runs; Highest Grade Carbon Steel; Tensile Strength 1,600 LB; Multiple Options In Width, Length And Eyelet For Ease Of Use; Case Diameter: 7 IN
Features
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life.
extra long description
IDEAL 31-010 Fish Tape,IDEAL,Blued-
Additional Information
Tensile Strength
1600
tape end
Formed Hook
Manufacturer Information
Manufacturers Part Number
31-010
Brand
Ideal
GTIN
00783250310104
UPC
783250310104
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat