31064 - Tuff-Grip Pro 200' S-Class Fish Tape W/Leader

Ideal

  • $456.32 (Each)
  • $456.32 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31064
Manufacturer
Ideal
Manufacturer's Part Number
31-064
Description
Tuff-Grip Pro 200' S-Class Fish Tape W/Leader
Fish Tape, 200 FT Length, 500 LB Tensile Strength, Leader Tape End, 5.8 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310647 / 0783250310647 / 00783250310647
Weight per unit
5.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$456.32 (Each)
Resources
Images
 
 
31064 - Small Image
 
31064 - Large Image
 
31064 - Large Image
Brochures
 
 
31064 - Brochure
Other Links
 
 
31064 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape)
Dimensions and Weight
Length
200
Descriptions
Product Type
Fish Tape
Steel Fish Tapes
Features
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as
extra long description
IDEAL 31-064 TUFF-GRIP PRO 200'S-CL
Long Description
Fish Tape, 200 ft Length, 500 lb Tensile Strength, Leader Tape End, 5.8 lb
Short Description
Fish Tape, Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape), 200 ft
Special Features
Non-Conductive Tape Designed for Use Around Live Circuits;Strong S-Class Core for Longer Life and Greater Pushing Power;Smooth Nylon Jacket Provides Great Handling Around Bends;Omni-Directional Pushing;Structural Glass Core Gives You a more Durable Fiberglass Tape;Case Diameter: 12 in;Replacement Tape: 31-162;Diameter: 3/16 in;Tuff-Grip Pro100'S-Clas W/Eyelet
Description
TUFF-GRIP PRO 200' S-CLASS FISH TAPE W/LEADER
Additional Information
Tensile Strength
500 lb
package quantity
3 CT
Made in USA
yes
tape end
Leader
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-064
GTIN
00783250310647
UPC
783250310647
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.8 lb
Weight per each
5.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat