31351 - Yellow 77, 1-Gallon Bucket

Ideal

  • $42.55 (Each)
  • $42.55 (Each)

  • $170.20 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31351
Manufacturer
Ideal
Manufacturer's Part Number
31-351
Description
Yellow 77, 1-Gallon Bucket
Lubricant, 1 Gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.58 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313518 / 0783250313518 / 00783250313518
Weight per unit
8.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.55 (Each)
Standard Packaging
$170.20 (Per 4)
Resources
Images
 
 
31351 - Small Image
 
31351 - Large Image
Other Links
 
 
31351 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1
Descriptions
Product Type
Lubricant
Long Description
Lubricant, 1 gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.58 lb
Short Description
Lubricant, 1 gal Bucket, Yellow
Description
YELLOW 77, 1-GALLON BUCKET
extra long description
IDEAL 31-351 Yellow Lubricant,Ideal
Features
IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir
Special Features
The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ
Additional Information
Physical Form
Paste
lubricant type
Yellow 77
specific gravity
0.98
Operating Temperature Range
+40 to +100 °F
Standards Met
Ul Listed
package quantity
4 CT
Made in USA
yes
Container Capacity
1 gal
Container Type
Bucket
odor
Slight Perfume
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-351
GTIN
00783250313518
UPC
783250313518
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
8.58 lb
Weight per each
8.575
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Wire Pulling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat