31388 - Clearglide, 1-Quart Squeeze Bottle

Ideal

  • $16.93 (Each)
  • $16.93 (Each)

  • $203.16 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31388
Manufacturer
Ideal
Manufacturer's Part Number
31-388
Description
Clearglide, 1-Quart Squeeze Bottle
Lubricant, 1 QT Squeeze Bottle, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 2.31 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250348152 / 0783250348152 / 00783250348152
Weight per unit
2.3083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.93 (Each)
Standard Packaging
$203.16 (Per 12)
Resources
Images
 
 
31388 - Small Image
 
31388 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
1
Descriptions
Product Type
Lubricant
Long Description
Lubricant, 1 QT Squeeze Bottle, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 2.31 lb
Short Description
Lubricant, 1 QT Squeeze Bottle, Colorless
Special Features
Clear and colorless for quick and easy clean-up; Exceptional lubricity for super-fast pulls; Polymer-based formula perfect for all electrical and datacom applications; Safe to use with all cable types; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable, and non-corrosive
Description
CLEARGLIDE, 1-QUART SQUEEZE BOTTLE
Features
IDEAL ClearGlide Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid fil
extra long description
IDEAL 31-388 ClearGlide Lubricant,I
Additional Information
Container Capacity
1 qt
Container Type
Squeeze Bottle
Physical Form
Gel
lubricant type
Clearglide
Operating Temperature Range
+40 to +100 °F
Standards Met
Ul Listed
package quantity
12 CT
Made in USA
yes
odor
Slight
specific gravity
1.09
Manufacturer Information
Manufacturers Part Number
31-388
Brand
Ideal
GTIN
00783250348152
UPC
783250348152
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
2.31 lb
Weight per each
2.3083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Wire Pulling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat