34001 - Safe-T-Grip Fuse Puller, Small

Ideal

  • $13.23 (Each)
  • $13.23 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34001
Manufacturer
Ideal
Manufacturer's Part Number
34-001
Description
Safe-T-Grip Fuse Puller, Small
Fuse Puller, Glass Filled Polypropylene Material, 5 In Overall Length, Yellow (Handle), Cartridge Fuse, 9/32 to 1/2 In Fuse Diameter, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113102 - Fuse pullers
UPC/EAN/GTIN
783250340019 / 0783250340019 / 00783250340019
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.23 (Each)
Resources
Images
 
 
34001 - Small Image
 
34001 - Large Image
 
34001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass Filled Polypropylene
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Overall Length
5 in
Length
5
Size
Small
Descriptions
Product Type
Fuse Puller
Long Description
Fuse Puller, Glass Filled Polypropylene Material, 5 in Overall Length, Yellow (Handle), Cartridge Fuse, 9/32 to 1/2 in Fuse Diameter, 0.1 lb
Features
The Small Safe-T-Grip(R) Fuse Puller is fully insulated and is perfect for interchanging cartridge type fuses. It has a strong glass filled polypropylene construction that provides high di-electric strength. It is convenient to hold and features notched handles that offers more grip. This 5-inch long fuse puller is suitable for removing fuses of rating 250 Volts and current rating of 0 - 600 Amps. Puller is suitable for removing fuses of diameter ranging from 9/32 - 1/2 Inch.
Short Description
Fuse Puller, 5 in Safe-T-Grip, Small, Yellow (Handle)
Special Features
Fully Insulated, High-Dielectric, Glass-Filled Polypropylene Construction
Description
SAFE-T-GRIP FUSE PULLER, SMALL
extra long description
IDEAL 34-001 FUSE PULLER MIDGET
Additional Information
fuse diameter
9/32 to 1/2 in
package quantity
1 CT;10 PK
Made in USA
yes
Fuse Type
CARTRIDGE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
34-001
GTIN
00783250340019
UPC
783250340019
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
SMALL
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat