353038 - 8-1/2" Long-Nose W/Cutter - Smart-Grip

Ideal

  • $36.95 (Each)
  • $36.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
353038
Manufacturer
Ideal
Manufacturer's Part Number
35-3038
Description
8-1/2" Long-Nose W/Cutter - Smart-Grip
Laseredge Smart-Grip Long-Nose Pliers With Cutter, Overall Length: 8-1/2 In, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts and Acsr
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/EAN/GTIN
783250582747 / 0783250582747 / 00783250582747
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.95 (Each)
Resources
Other Links
 
 
353038 - Other
Brochures
 
 
353038 - Brochure
Images
 
 
353038 - Small Image
 
353038 - Large Image
Attachments
 
 
353038 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Drop-Forged, High-Carbon Steel
Dimensions and Weight
Overall Length
8-1/2
Descriptions
Product Type
Plier With Cutter, Ideal, Smart-Grip, LG Nose, 8.500 In Len, Comf
Description
8-1/2" LONG-NOSE W/CUTTER - SMART-GRIP
Features
Narrow profile head designed for working in tight areasSerrated jaws provide secure gripping surfaceDrop-forged, high-carbon steel constructionKnife-to-anvil blades provide excellent cutting performanceLaser-hardened blades cut hardened wire, bolts and stainless steel wireThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features a long narrow nose with serrated jaws to provide a secure gripping surface for pu
Special Features
Narrow profile head designed for working in tight areas; Serrated jaws provide secure gripping surface; Drop-forged, high-carbon steel construction; Knife-to-anvil blades never need resharpening; Induction-hardened blades; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet; Lifetime guarantee
Long Description
LASERedge Smart-Grip Long-Nose Pliers With Cutter, Overall Length: 8-1/2 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts And ACSR
Additional Information
Handle Type
Vinyl-Coated, Comfort-Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-3038
sub brand
LASERedge
GTIN
00783250582747
UPC
783250582747
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long-Nose Pliers With Cutter
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Hardened Wire, Bolts And ACSR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat