61763 - Tightsight Clamp Meter, 660 Aac W/TRMS

Ideal

  • $297.00 (Each)
  • $297.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61763
Manufacturer
Ideal
Manufacturer's Part Number
61763
Description
Tightsight Clamp Meter, 660 Aac W/TRMS
Ideal, Clamp Meter, Tightsight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 to 999.9 Ohm , 1000 to 9999 Ohm At 1.5PCT + 5 Accuracy, Capacitance: 0 to 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displys With 41 Segment Analog Bar Graph On Front Display
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/EAN/GTIN
783250724017 / 0783250724017 / 00783250724017
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$297.00 (Each)
Resources
Images
 
 
61763 - Small Image
 
61763 - Large Image
Attachments
 
 
61763 - Specification Sheet
Other Links
 
 
61763 - Other
Brochures
 
 
61763 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
750//999
Descriptions
Product Type
Clamp Meter, Ideal, Tightsight, 760 Series With TRMS, Capacitanc
Features
The TightSight® Clamp Meters are built to professional quality standards to withstand tough use in commercial and industrial settings. For everything from load measurement to troubleshooting industrial motors and adjustable speed drives (ASDs), the TightSight® brings speed, accuracy, safety, and ease-of-use together in one rugged meter line.
Description
TIGHTSIGHT CLAMP METER, 660 AAC W/TRMS
Long Description
IDEAL, Clamp Meter, TightSight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy, Capacitance: 0 To 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displys With 41 Segment Analog Bar Graph On Front Display
Special Features
Features: 660 A True Rms Clamps For A Variety Of Industrial And Commercial Environments; Unique Tightsight® Bottom Display Makes Hard-To-Reach Measurements Convenient; Easy-To-Read Displays Feature Large Numbers And Green Glowing Backlight; Cat IV Rating For Maximum Safety; Frequency, Capacitance, Peak, Data Hold, Max/Min; High Frequency Rejection; High Frequency Rejection (Hfr) And Emi Shielding Features Provide Accurate Voltage/Frequency Readings On Non-Sinusoidal Wave Forms, Such As Adjustable Speed Dri
Additional Information
Capacitance
0 To 999.9 MFD At 5 PCT Plus 15 Accuracy
Resistance
0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy
battery
100 HR Continuous With Alkaline (61-763, 61-765)
display
4 Digit LCD With 9999 Counts For Both Displays With 41 Segment Analog Bar Graph On Front Display
dimensions
8.700 IN Height X 3.100 IN Width X 1.800 IN Depth
Accuracy
Stated Accuracy At 23 DEG C Plus Or Minus 5 DEG C, Less Than 75 PCT R.H
diode test
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61763
sub brand
TightSight
GTIN
00783250724017
UPC
783250724017
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
760 Series With TRMS, Capacitance, Frequency
Availability
Status
Inactive
Packaging
Weight per each
1.79
Carton
1
Uses, Certifications, and Standards
Temperature Rating
32 to 122
standard
CAT III-1000V, CAT IV - 600V, UL 61010 Listed, CE, C 12966
Application
For A Variety Of Industrial And Commercial Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat