85017 - RG-6 F Hex Crimp Connector, 50/Card

Ideal

  • $1.38 (Each)
  • $1.38 (Each)

  • $69.20 (Per 50)

  • $138.41 (Per 100)
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
85017
Manufacturer
Ideal
Manufacturer's Part Number
85-017
Description
RG-6 F Hex Crimp Connector, 50/Card
Ideal, Coaxial Connector, F-Type, Connection: Crimp-On, Material: Brass, Coaxial Cable Type: RG-6
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850174 / 0783250850174 / 00783250850174
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$69.20 (Per 50)
Resources
Images
 
 
85017 - Small Image
 
85017 - Large Image
Brochures
 
 
85017 - Brochure
Other Links
 
 
85017 - Other
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
Brass
connection
Crimp-On
Descriptions
Product Type
Crimp Plug, RG-6
Description
RG-6 F HEX CRIMP CONNECTOR, 50/CARD
Features
Nickel plated brass crimp sleeve connectors are designed for indoor coax terminations for standard video and other RF applications. Connectors require crimping with a hex crimp tool to secure the connector to the cable. For outdoor or high performance F connectors see the RTQ series of compression connectors.
extra long description
IDEAL 85-017 CRIMP PLUG, RG-6
Long Description
IDEAL, Coaxial Connector, F-Type, Connection: Crimp-On, Material: Brass, Coaxial Cable Type: RG-6
Special Features
Features: F Connectors Utilize Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications; Available In The Three Most Popular Styles, RG-6/6Q/59; All Brass Design; One-Piece Body Design; Crimp With The Crimpmaster 30-503 Crimp Tool; Coaxial Cable Type: RG-6
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-017
GTIN
00783250850174
UPC
783250850174
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
F-Type
Packaging
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
Application
For Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 85017.
Jump To:

Similar Items

Similar items are close alternatives to 85017, though they may not be 100% alike.

F-CONN, RG-6 CRIMP-ON
  • MFR Part #: 85-037
  • GTIN: 00783250850372
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 85017 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2076-16 Eaton Wiring Devices 00032664564727
32-439 GC-Waldom Electronics 00010151386113
32-439-BU GC-Waldom Electronics 00010151621399
45315 Greenlee 00783310453154
45316 Greenlee 00783310453161
85-017 Ideal Industries 783250850174
85-037 Ideal Industries 783250850372
40985-1P6 Leviton 00078477847275
45060 Morris 00601986450607
FC6C NSi Industries 00662381092014

* All prices subject to change.

Begin Live Chat