85132 - 1 GHZ 2-Way Cable TV/General Purpose Splitter

Ideal

  • $5.22 (Each)
  • $5.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85132
Manufacturer
Ideal
Manufacturer's Part Number
85132
Description
1 GHZ 2-Way Cable TV/General Purpose Splitter
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75  Resistance, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/EAN/GTIN
783250851324 / 0783250851324 / 00783250851324
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Resources
Images
 
 
85132 - Small Image
 
85132 - Large Image
 
85132 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
IDEAL 85-132 2-WAY SPLITTER 5-1 GHZ
Product Type
2-Way Cable TV/General Purpose Splitter
Long Description
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHz to 1 GHz, 85-132 Model, 75  Resistance, 0.18 lb
Features
High performance 1 GHz Digital Splitters are used for splitting a single coax line into 2, 3, 4, or 8 lines. These splitters are designed for applications that operate in the 5 MHz to 1 GHz range, which include: Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements. All splitters include an internal printed circuit board design inside of a nickel plated zinc die cast housing which helps to improve overall splitter performance in return loss,
Short Description
2-Way Cable TV/General Purpose Splitter, 1 Input, 2 Output, 5 MHz to 1 Ghz
Special Features
Features: High Performance;Welded Resisters and Capacitors Filter Out Signal Variations and Provide a Cleaner, Stronger Signal;Printed Circuit Board Design Helps Maintain a Constant RF Performance;Soldered Backs Provide Higher RFI Shielding;Splitting of Digital Cable Signal Up to 1ghz on F Type Coax Runs
Description
1 GHZ 2-WAY CABLE TV/GENERAL PURPOSE SPLITTER
Additional Information
Number of Inputs
1
Number of Outputs
2
Number of Ports
3
Single/Multimode
Single
Resistance
75 
package quantity
10 CT;5 PK
Frequency Range
5 MHz - 1 GHz
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85132
Model
85-132
GTIN
00783250851324
UPC
783250851324
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Frequency Rating
5 MHz to 1 GHz
Application
Digital Cable TV and Standard Coax Splitting of Digital Cable Signal up to 1GHz on F Type Coax Runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat