92656 - RTQ XR RG-6 F Comp Connector, 100/Jar

Ideal

  • $94.28 (Per 100)
  • $0.94 (Each)

  • $94.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92656
Manufacturer
Ideal
Manufacturer's Part Number
92656
Description
RTQ XR RG-6 F Comp Connector, 100/Jar
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250926565 / 0783250926565 / 00783250926565
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.94 (Each)
Carton
$94.28 (Per 100)
Resources
Images
 
 
92656 - Large Image
Specifications Sheets
 
 
92656 - Specification Sheet
Brochures
 
 
92656 - Brochure
Other Links
 
 
92656 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
extra long description
IDEAL 92-656 XR RTQ RG-6 F COMP CON
Product Type
Compression Connector
Long Description
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) in, Brass Material, 0.02 lb/EA
Short Description
Compression Connector, Type F, RG-6 Reg/Tri/Quad, 100 JR
Special Features
Fits 60 Pct Reg/Tri/Quad Cable;Nickel-Plated, Brass-Construction for Superior Corrosion Resistance;Approved for Use By Satellite and Cable Tv Companies;Approved for Indoor and Outdoor Use;Use 30-603, 30-793 or 30-633 Compression Tools
Features
Connector Model: 6FRTQXRAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: AllDielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .310”Recommended cable prep/stripping tool: 45-605 PrepPRO; 45-526Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3The IDEAL RTQ XR series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows
Description
RTQ XR RG-6 F COMP CONNECTOR, 100/JAR
Additional Information
Connection Type
Type F
Cable Type
RG-6 Reg/Tri/Quad
dimensions
0.260 to 0.305 (Dia) in
for use with
60% Regular RG 11 Cable;Satellite and Cable TV;30-603 or 30-793 Compression Tool;45-111, 1/4" x 1/4" RG-11 Coax Stripper
package quantity
100 JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
92656
GTIN
00783250926565
UPC
783250926565
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
100
Packaging
Weight
0.02 lb/EA
Weight per each
2.1
Carton
100
Uses, Certifications, and Standards
Application
Termination of an F Type Connection;Compression Style RG6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat