BCS11 - Carbon Steel Staple, 1/2" X 1", 100/Box

Buchanan

  • $4.02 (Per 100)
  • $0.04 (Each)

  • $4.02 (Per 100)

  • $201.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCS11
Manufacturer
Buchanan
Manufacturer's Part Number
BCS1-1
Description
Carbon Steel Staple, 1/2" X 1", 100/Box
Staple, 1/2 X 1 In Size, Carbon Steel, 1/2 In Length, Sharp Point Style, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455501 / 0781789455501 / 00781789455501
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.04 (Each)
Carton
$4.02 (Per 100)
Standard Packaging
$201.00 (Per 5,000)
Resources
Images
 
 
BCS11 - Small Image
 
BCS11 - Large Image
 
BCS11 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Dimensions and Weight
Size
1/2 x 1 in
Length
1/2 in
Descriptions
Product Type
Staple
Long Description
Staple, 1/2 x 1 in Size, Carbon Steel, 1/2 in Length, Sharp Point Style, 0.01 lb
Short Description
Staple, 1/2 x 1 in, Carbon Steel
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Description
CARBON STEEL STAPLE, 1/2" X 1", 100/BOX
extra long description
IDEAL BCS1-1 STAPLE, 100 BOX
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Point Style
Sharp
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
100 BX
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BCS1-1
GTIN
00781789455501
UPC
781789455501
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.5
Carton
100
Package
5000
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat