WGRB - Wingtwistgrounding Connector, WGR Green, 250/Carton

Buchanan

  • $72.88 (Per 250)
  • $0.29 (Each)

  • $72.88 (Per 250)

  • $291.52 (Per 1,000)
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
WGRB
Manufacturer
Buchanan
Manufacturer's Part Number
WGR-B
Description
Wingtwistgrounding Connector, WGR Green, 250/Carton
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 10 Awg, 2/14 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Green, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WGR
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789470078 / 0781789470078 / 00781789470078
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.29 (Each)
Carton
$72.88 (Per 250)
Resources
Images
 
 
WGRB - Small Image
 
WGRB - Large Image
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Green
Descriptions
Description
WINGTWISTGROUNDING CONNECTOR,WGR GREEN,250/CARTON
Product Type
WGR Green Ground Cap 250 Box
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WGR-B WGR GREEN GROUND CAP 25
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 14 - 10 AWG, 2/14 AWG Min, 5/12 AWG Max, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Green, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WGR
Special Features
1,000V Maximum In Fixtures And Signs;Contoured Wing Design Provides Maximum Torque;Deep Skirt Protects Against Flash-Over;Expanding, Square-Wire Spring Creates Secure Connections;Features: Five Color-Coded Models Cover Common Construction Wire Ranges And Combinations, Including Grounding;Model Number: WGR
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WGR-B
GTIN
00781789470078
UPC
781789470078
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
250
Packaging
Weight per each
1.85
Carton
250
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 467 Listed, RoHS
Application
For Grounding And Bonding Applications
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat