BGC1 - Waterline GRND Clamp

Ilsco

  • $18.98 (Each)
  • $18.98 (Each)

  • $474.39 (Per 25)

  • $1,897.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGC1
Manufacturer
Ilsco
Manufacturer's Part Number
BGC-1
Description
Waterline GRND Clamp
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669009866 / 00783669009866
Weight per unit
0.184 L
Price & Packaging
Minimum Order Quantity
1
Unit
$18.98 (Each)
Carton
$18.98 (Each)
Standard Packaging
$474.39 (Per 25)
Resources
Images
 
 
BGC1 - Large Image
 
BGC1 - Small Image
Attachments
 
 
BGC1 - Specification Sheet
Other Links
 
 
BGC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
BRZ Mec 10-2 (1/2, 3/4, 1) Ul Csa
extra long description
ILSCO BGC-1 BRZ MEC 10-2 (1/2,3/4,1
Description
WATERLINE GRND CLAMP
Long Description
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
BGC-1
GTIN
00783669009866
UPC
783669009866
Packaging
Weight per each
0
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat