Item Comparison: 30643J, 30073

Item

30643J - Twister Proflex Mini 343 O/B, 500/Jar - Ideal

30643J
Twister Proflex Mini 343 O/B, 500/Jar

$0.07597 Each

$227.91 (3000 Each)

QTY:
Each
Add
30073 - Wire-Nut Wire Conn, Model 73B Orange, 100/Box - Ideal

30073
Wire-Nut Wire Conn, Model 73B Orange, 100/Box

$0.1655 Each

$165.50 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 1,400
All Stores 195,500 37,600
Vendor Ideal Ideal
Catalog Number 30643J 30073
Manufacturer Number 30-643J 30-073
Category Enhanced Commodity Codes - Wiring Devices Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC N/A 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250609291 00783250300730
Weight per package 0.0005 (lbs/each) 0.32 (lbs/each)
Description 30643J Twister Proflex Mini 343 O/B, 500/Jar
Twister Proflex Mini 343 O/B, 500/Jar
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.08 (Each) $0.17 (Each)
Carton/Reel $37.98 (500 Each) $16.55 (100 Each)
Standard Packaging/Reel $227.91 (3000 Each) $165.50 (1000 Each)
Material - Flame-retardant Polypropelene
Voltage Rating - 600
Color - Orange
Insulation Color - Orange
Description TWISTER PROFLEX MINI 343 O/B, 500/JAR WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX
extra long description Twister ProFLEX Mini 343 O/B IDEAL 30-073 WIRENUT 73B ORANGE, 10
Features - The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
Long Description Twister ProFLEX Mini 343 O/B, 500/Jar Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac
Product Type Twister Proflex Mini 343 O/B, 500/Jar Twist-On Wire Nut
Short Description - Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar
Special Features - Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Maximum Voltage Rating - 600 V ac
package quantity - 100 BX
Standards Met - CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Made in USA - yes
Brand Ideal Ideal
Manufacturers Part Number 30-643J 30-073
sub brand - Wire-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - Twist-On
minimum qty 500 100
Application - Insulating or Joining 2 or more conductors
environmental conditions - Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard - CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat