I12040 - 120V Ac W/9V Backup, Front Pull Tab, Hush

Kidde

  • $14.05 (Each)
  • $14.05 (Each)

  • $84.30 (Per 6)
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
I12040
Manufacturer
Kidde
Manufacturer's Part Number
21006378
Description
120V Ac W/9V Backup, Front Pull Tab, Hush
Kidde 21006378 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 80 Milamp Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 In Diameter X 1.55 In Depth, Flashing Led Display, Mounting: Single Gang Electrical Box, Up to 4 In Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 0.98 PCT/FT, Ul 217, Nfpa 72, (Chapter 11) The State Of California Fire Marshall, NF
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871403813 / 00047871403813
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Standard Packaging
$84.30 (Per 6)
Resources
Images
 
 
I12040 - Small Image
 
I12040 - Large Image
 
I12040 - Video
Attachments
 
 
I12040 - Specification Sheet
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
120V Ac/DC Rear Load, Front Pull Tab, Hu
extra long description
KID 21006378 120V AC/DC Rear load,
Description
120V AC W/9V BACKUP, FRONT PULL TAB, HUSH
Long Description
Kidde 21006378 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 IN Diameter X 1.55 IN Depth, Flashing LED Display, Mounting: Single Gang Electrical Box, Up To 4 IN Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 0.98 PCT/FT, UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NF
Special Features
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wi
Additional Information
media
Yes
dimensions
5.6 IN Diameter X 1.55 IN Depth
Operating Frequency
60 W
Operating Current
80 W
included
9 V Battery
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
display
Flashing LED
Manufacturer Information
Brand
Kidde
Manufacturers Part Number
21006378
sub brand
Firex
GTIN
00047871403813
UPC
047871403813
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Type
Wire-In Smoke Alarm With Battery Backup
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
40 - 100 DEG F
environmental conditions
5 to 95 PCT
Mounting
Single Gang Electrical Box, Up To 4 IN Octagon Box
standard
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of I12040.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of I12040.

Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +10...
  • Our Part #: 21006378
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 21006373
  • Manufacturer: Kidde Safety
  • Find: Similar Items
  • Pkg Sizes: 6 ($84.30) ·
21006378 - Kidde Safety

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.05

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to I12040, though they may not be 100% alike.

Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating T...
  • Our Part #: 9120B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9120B
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($186.96) ·
9120B - BRK Brands/Ademco/First Alert

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat