11053 - Klein-Kurve Wire Stripper/Cutter

Klein Tools

  • $26.19 (Each)
  • $26.19 (Each)

  • $157.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11053
Manufacturer
Klein Tools
Manufacturer's Part Number
11053
Description
Klein-Kurve Wire Stripper/Cutter
This Klein-Kurve Wire Stripper/Cutter Is Designed to Cut, Strip and Loop A Wide Range Of Stranded Copper Wires. Precision Shear-Type Blades Produce A Clean Cut. Screw Shearing Holes Cleanly Shear 6-32 and 8-32 Screws. For Use On 6-12 Awg Stranded Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644110535 / 00092644110535
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.19 (Each)
Standard Packaging
$157.14 (Per 6)
Resources
Images
 
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Small Image
 
11053 - Large Image
 
11053 - Video
Other Links
 
 
11053 - Other
 
11053 - Other
 
11053 - Other
 
11053 - Other
 
11053 - Other
360 Images
 
 
11053 - 360 Image
Brochures
 
 
11053 - Brochure
Attachments
 
 
11053 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Blue/Red
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Product Type
Klein-Kurve® Wire Stripper/Cutter
Description
KLEIN-KURVE WIRE STRIPPER/CUTTER
extra long description
KLEIN 11053 Klein-Kurve® Wire Strip
Features
This Klein-Kurve Wire Stripper/Cutter is designed to cut, strip and loop a wide range of stranded copper wires. Precision shear-type blades produce a clean cut. Screw shearing holes cleanly shear 6-32 and 8-32 screws. For use on 6-12 AWG stranded wire.
Long Description
This Klein-Kurve Wire Stripper/Cutter is designed to cut, strip and loop a wide range of stranded copper wires. Precision shear-type blades produce a clean cut. Screw shearing holes cleanly shear 6-32 and 8-32 screws. For use on 6-12 AWG stranded wire.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11053
GTIN
00092644110535
UPC
092644110535
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.4 oz (154 g)
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat