46037 - Cable Splicer'S Kit

Klein Tools

  • $52.55 (Each)
  • $52.55 (Each)

  • $315.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46037
Manufacturer
Klein Tools
Manufacturer's Part Number
46037
Description
Cable Splicer'S Kit
Cable Spliccer Kit, 3 Pieces, 7-1/2 In Length, 2-1/8 In Width, Includes 44200 Cable Splicer Knife, 2100-7 Electricians Scissors With Stripping Notches, 5187 Slotted Leather Holder, 8.0 Oz
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644940514 / 00092644940514
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.55 (Each)
Standard Packaging
$315.30 (Per 6)
Resources
Images
 
 
46037 - Small Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Video
Other Links
 
 
46037 - Other
 
46037 - Other
 
46037 - Other
 
46037 - Other
 
46037 - Other
 
46037 - Other
Brochures
 
 
46037 - Brochure
Attachments
 
 
46037 - Specification Sheet
360 Images
 
 
46037 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
7-1/2 in;191 mm
Width
2-1/8 in;54 mm
Descriptions
Product Type
Cable Spliccer Kit
Cable Splicer Kit
Description
CABLE SPLICER'S KIT
Long Description
Cable Spliccer Kit, 3 Pieces, 7-1/2 in Length, 2-1/8 in Width, Includes 44200 Cable Splicer Knife, 2100-7 Electricians Scissors with Stripping Notches, 5187 Slotted Leather Holder, 8.0 oz
Short Description
Cable Spliccer Kit, 3 Pieces
extra long description
KLEIN 46037 Cable Splicer's Kit
Features
Klein Tools' Cable Splicer's Kit contains a knife, pouch and Electrician's Scissors. The knife's textured handle provides a firm, comfortable grip. The pouch is riveted and stitched for extra durability. The Electrician's Scissors feature notches for stripping 19 AWG and 23 AWG.
Additional Information
Number of Pieces
3
Kit Contents
44200 Cable Splicer Knife;2100-7 Electricians Scissors with Stripping Notches;5187 Slotted Leather Holder
Made in USA
yes
media
Yes
included
44200 Cable Splicer's Knife; 2100-7 Electrician's Scissors with Stripping Notches; 5187 Slotted Leather Holder
Manufacturer Information
Manufacturers Part Number
46037
Brand
Klein Tools
GTIN
00092644940514
UPC
092644940514
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Package Type
Pack;Carton
Weight
8.0 oz;227 g
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts Cable, Telephone Wire, and Strips Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat