6006 - 5/16" Keystone Screwdriver, 6" Square Shank

Klein Tools

  • $14.23 (Each)
  • $14.23 (Each)

  • $56.92 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6006
Manufacturer
Klein Tools
Manufacturer's Part Number
600-6
Description
5/16" Keystone Screwdriver, 6" Square Shank
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, 6 In Shank Length, 0.40 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850042 / 00092644850042
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.23 (Each)
Standard Packaging
$56.92 (Per 4)
Resources
Images
 
 
6006 - Small Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Video
360 Images
 
 
6006 - 360 Image
Other Links
 
 
6006 - Other
 
6006 - Other
 
6006 - Other
Attachments
 
 
6006 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Heavy-Duty Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
10-15/16 in;277.8 mm
Descriptions
Features
Klein Tool's 5/16-Inch (8 mm) Keystone Screwdriver with 6-Inch square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation.
Product Type
Keystone-Tip
Long Description
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 in Tip Size, Keystone Tip Style, 10-15/16 in Overall Length, 6 in Shank Length, 0.40 lb
Short Description
Keystone-Tip (square-shank), Steel, Black (Handle)
extra long description
KLEIN 600-6 5/16" Keystone Driver S
Description
5/16" KEYSTONE SCREWDRIVER, 6" SQUARE SHANK
Additional Information
Tip Size
5/16 in;7.9 mm
Tip Style
Keystone
Shank Type
Square
Shank Length
6 in;152.4 mm
Made in USA
yes
tip type
Keystone
media
Yes
Manufacturer Information
Manufacturers Part Number
600-6
Brand
Klein Tools
GTIN
00092644850042
UPC
092644850042
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.40 lb;0.18 kg
Weight per each
0.4
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat