93CPLG - Compact Green Planar Laser Level

Klein Tools

  • $171.41 (Each)
  • $171.41 (Each)

  • $1,028.46 (Per 6)
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
93CPLG
Manufacturer
Klein Tools
Manufacturer's Part Number
93CPLG
Description
Compact Green Planar Laser Level
The Klein Tools’ Compact Green Planar Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals. Clear, Bright Green 360-Degree Lines In The X-, Y- and Z-Planes Project From This Level. Equipped With An Integrated Magnetic Mount and 1/4-20 Tripod Mounting Threads, Klein'S Self-Leveling Laser Level Enables A Multitude Of Alignment and Layout Applications. This Product Is Classified As A Class Ii Laser Product According to IEC/En 60825-1:2014, (Power 1MW @ 508-530NM).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644930133 / 00092644930133
Weight per unit
1.926 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.41 (Each)
Standard Packaging
$1,028.46 (Per 6)
Resources
Images
 
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Small Image
 
93CPLG - Video
Attachments
 
 
93CPLG - Specification Sheet
Other Links
 
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
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
PC+ABS+TPE
Dimensions and Weight
Overall Length
4.2" (10.7 cm)
Descriptions
Product Type
Compact Green Planar Laser Level
extra long description
KLEIN 93CPLG Compact Green Planar L
Features
The Klein Tools’ Compact Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications. This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power 1mW @ 508-530nm).
Long Description
The Klein Tools’ Compact Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications. This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power 1mW @ 508-530nm).
Special Features
Manual Tilt Mode, Out of Angle Notification, Battery Fuel Gauge
Description
COMPACT GREEN PLANAR LASER LEVEL
Additional Information
Number of Vials
0
Overall Width
3.2" (8.1 cm)
Accuracy
33' (10m)
Overall Height
4" (10.2 cm)
battery life
6 hr
included
Laser Level, Soft Carrying Case; Instruction Manual; Mounting Clamp
Mounting Type
Magnetic Bracket, Tripod Mount
display
No
media
Yes
Manufacturer Information
Manufacturers Part Number
93CPLG
Brand
Klein Tools
GTIN
00092644930133
UPC
092644930133
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Self-Leveling Laser Level
Packaging
Weight
19.6 oz (556 g)
Weight per each
1.926
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Complies with 21 CFR 1040.10 and 1040.11 except for conformance with IEC 60825-1 Ed. 3., as described in Laser Notice No. 56, dated May 8, 2019
Application
Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat