93MCLG - Green Mini Cross-Line Laser Level

Klein Tools

  • $70.00 (Each)
  • $70.00 (Each)

  • $280.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93MCLG
Manufacturer
Klein Tools
Manufacturer's Part Number
93MCLG
Description
Green Mini Cross-Line Laser Level
The Klein Tools Mini Cross Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals With Over 8 Hours Of Runtime. This Level Provides A Reliable Pendulum Self-Leveling System With Bright Green Laser Level Lines. Equipped With A Magnetic Mounting Bracket and Overmold Design That Protects From Water and Dust, Klein’S Mini-Line Cross Laser Level Enables A Multitude Of Alignment and Layout Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644930119 / 00092644930119
Weight per unit
1.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.00 (Each)
Standard Packaging
$280.00 (Per 4)
Resources
Images
 
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Large Image
 
93MCLG - Small Image
 
93MCLG - Video
Other Links
 
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
 
93MCLG - Other
Attachments
 
 
93MCLG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC + ABS + TPE
Dimensions and Weight
Overall Length
4.2" (10.7 cm)
Descriptions
Product Type
Green Mini Cross-Line Laser Level
extra long description
KLEIN 93MCLG Green Mini Cross-Line
Features
The Klein Tools Mini Cross Laser Level is a high-performance laser leveling and alignment tool for professionals with over 8 hours of runtime. This level provides a reliable pendulum self-leveling system with bright green laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein’s Mini-Line Cross Laser Level enables a multitude of alignment and layout applications.
Long Description
The Klein Tools Mini Cross Laser Level is a high-performance laser leveling and alignment tool for professionals with over 8 hours of runtime. This level provides a reliable pendulum self-leveling system with bright green laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein’s Mini-Line Cross Laser Level enables a multitude of alignment and layout applications.
Special Features
Magnetic Mounting Bracket with 1/4'' Tripod Mount; Mounting Clamp Attachment; Out-of-Level Detection, Low Battery Indicator
Description
GREEN MINI CROSS-LINE LASER LEVEL
Additional Information
Number of Vials
0
Accuracy
+/- 3/16" per 33' (10 m)
Overall Width
3.2" (8.1 cm)
Overall Height
4" (10.2 cm)
included
Laser Level, Soft Carrying Case; Instruction Manual; Mounting Clamp; 2 x AA 1.5V Alkaline Batteries
Mounting Type
Magnetic Bracket, Tripod Mount
battery life
8 hr
display
No
media
Yes
Manufacturer Information
Manufacturers Part Number
93MCLG
Brand
Klein Tools
GTIN
00092644930119
UPC
092644930119
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Laser
Packaging
Weight
14 oz (397 g)
Weight per each
1.132
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Conforms to EN61326-1:2013, EN60825-1:2014
Application
Self-Leveling Laser Alignment Tool
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat