CL900 - Digital Clamp Meter, Ac Auto-Range TRMS

Klein Tools

  • $203.04 (Each)
  • $203.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL900
Manufacturer
Klein Tools
Manufacturer's Part Number
CL900
Description
Digital Clamp Meter, Ac Auto-Range TRMS
The CL900 Electrical Tester Is An Auto-Ranging, True Root Mean Square (TRMS) Digital Clamp Meter. It Measures Ac/DC Current Via The Clamp and Measures Ac/DC Voltage, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance, and Tests Diodes Via Test-Leads. It Features A Low Impedance (Loz) Mode For Identifying and Eliminating Ghost or Stray Voltages, and Has A Dedicated Mode For Capturing Inrush Current.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692352 / 00092644692352
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.04 (Each)
Resources
Other Links
 
 
CL900 - Other
 
CL900 - Other
 
CL900 - Other
 
CL900 - Other
 
CL900 - Other
 
CL900 - Other
Images
 
 
CL900 - Small Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Video
Attachments
 
 
CL900 - Specification Sheet
360 Images
 
 
CL900 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Electronics
Dimensions and Weight
Overall Length
10.39" (26.4 cm)
Descriptions
Description
DIGITAL CLAMP METER, AC AUTO-RANGE TRMS
Product Type
2000A Digital Clamp Meter
extra long description
KLEIN CL900 2000A Digital Clamp Met
Features
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.
Long Description
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.
Special Features
Low Impedance (LoZ) Mode; Dedicated Mode for Capturing Inrush Current; Integrated Non-Contact Voltage Tester
Additional Information
Temperature Range
—
Overall Height
1.70" (4.3 cm)
ac voltage
1000
Voltage
1000V AC/DC
Overall Width
3.90" (9.9 cm)
display
6000 Count LCD
Capacitance
6000µF
functions
Audible Continuity, Capacitance, Diode Test, Frequency & Duty Cycle, Min/Max feature, Data Hold capability, Inrush Current, Low Impedance
included
Carrying Case, Instruction Manual, Straight Input Test Leads, Batteries
auto-power off
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL900
GTIN
00092644692352
UPC
092644692352
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
CLAMP METER
Packaging
Weight
17.6 oz (499 g)
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
CAT IV 600V, CAT III 1000V
Application
Measures Current to 2000A AC/DC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat