RT210 - Gfci Outlet Tester

Klein Tools

  • $14.80 (Each)
  • $14.80 (Each)

  • $88.80 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RT210
Manufacturer
Klein Tools
Manufacturer's Part Number
RT210
Description
Gfci Outlet Tester
Receptacle Tester, 110/125 V Ac, Led Display, 50 HZ;60 HZ, Visual Indication, 2.875 In Height, 1.625 In Length, 1.875 In Width, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644690273 / 00092644690273
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.80 (Each)
Standard Packaging
$88.80 (Per 6)
Resources
Images
 
 
RT210 - Small Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Small Image
 
RT210 - Large Image
 
RT210 - Video
Other Links
 
 
RT210 - Other
 
RT210 - Other
 
RT210 - Other
 
RT210 - Other
 
RT210 - Other
Attachments
 
 
RT210 - Specification Sheet
360 Images
 
 
RT210 - 360 Image
Specifications Sheets
 
 
RT210 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
110/125 V ac
Dimensions and Weight
Length
1.625 in;41.3 mm
Width
1.875 in;47.6 mm
Height
2.875 in;73 mm
Overall Length
1.62" (4.1 cm)
Descriptions
Product Type
Receptacle Tester
Long Description
Receptacle Tester, 110/125 V ac, LED Display, 50 Hz;60 Hz, Visual Indication, 2.875 in Height, 1.625 in Length, 1.875 in Width, 0.12 lb
Features
Klein Tools Receptacle Testers are designed to detect the most common wiring problems in standard and GFCI receptacles. A convenient chart on the tester helps determine wiring condition in outlet, based on LED lights results. Conditions indicated: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.
Short Description
Receptacle Tester, LED Display, For Standard and GFCI Receptacle
Description
GFCI OUTLET TESTER
Special Features
Convenient Chart on the Tester
extra long description
KLEIN RT210 GFCI Receptacle Tester
Additional Information
Standards Met
UL 1436 Listed;CSA Std C22.2 #160;CE Certified
package quantity
1 ct
Display Type
LED
Indication Type
Visual
for use with
Standard and GFCI Receptacle
Overall Width
1.88" (4.8 cm)
Overall Height
2.88" (7.3 cm)
Voltage
110/125V AC at 50/60Hz in 3-Wire Outlet
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
RT210
GTIN
00092644690273
UPC
092644690273
Taxonomies, Classifications, and Categories
Type
GFCI and Standard Receptacle Tester
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
0.12 lb;0.06 kg
Weight per each
0.123
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
standard
CAT II 300V
Application
Determine Wiring Condition in Outlet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat