RT310 - Afci /Gfci Outlet Tester

Klein Tools

  • $44.54 (Each)
  • $44.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RT310
Manufacturer
Klein Tools
Manufacturer's Part Number
RT310
Description
Afci /Gfci Outlet Tester
RT310 Is An Electrical Tester That Tests The Wiring Condition At An Electrical Outlet, and Inspects and Checks Afci and Gfci Devices. It Is Designed For Use With North American 120V Electrical Outlets. It Can Detect and Identify Common Wiring Faults. Includes 3 X 1.5V AAA Alkaline Batteries.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644691829 / 00092644691829
Weight per unit
0.458 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.54 (Each)
Resources
Images
 
 
RT310 - Small Image
 
RT310 - Large Image
 
RT310 - Large Image
 
RT310 - Large Image
 
RT310 - Large Image
 
RT310 - Large Image
 
RT310 - Video
360 Images
 
 
RT310 - 360 Image
Other Links
 
 
RT310 - Other
 
RT310 - Other
 
RT310 - Other
 
RT310 - Other
 
RT310 - Other
Attachments
 
 
RT310 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS Housing with Electronic Components
Material, Color, and Finish
Handle Material
Aluminum Die Cast
Dimensions and Weight
Overall Length
7.4" (18.8 cm)
Descriptions
Product Type
Afci /Gfci Outlet Tester
Description
AFCI /GFCI OUTLET TESTER
extra long description
KLEIN RT310 AFCI /GFCI Outlet Teste
Features
RT310 is an electrical tester that tests the wiring condition at an electrical outlet, and inspects and checks AFCI and GFCI devices. It is designed for use with North American 120V electrical outlets. It can detect and identify common wiring faults. Includes 3 x 1.5V AAA alkaline batteries.
Long Description
RT310 is an electrical tester that tests the wiring condition at an electrical outlet, and inspects and checks AFCI and GFCI devices. It is designed for use with North American 120V electrical outlets. It can detect and identify common wiring faults. Includes 3 x 1.5V AAA alkaline batteries.
Special Features
Tests AFCI and GFCI, Simulates Ground Fault and Arc Flash Conditions, Detects Dual-Open Wiring Fault
Additional Information
media
Yes
Overall Height
1.3" (3.3 cm)
Voltage
120V AC in 3-Wire Grounded Electrical Outlet
Overall Width
2.3" (5.8 cm)
included
Outlet Tester; 3 x 1.5V AAA Alkaline Batteries
Manufacturer Information
Manufacturers Part Number
RT310
Brand
Klein Tools
GTIN
00092644691829
UPC
092644691829
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
AFCI/GFCI Electrical Battery Operated Outlet Tester
Packaging
Weight
8.5 oz (241 g)
Weight per each
0.458
Carton
1
Uses, Certifications, and Standards
standard
CATIII 135V
Application
RT310 is an electrical outlet tester that tests for wiring faults in electrical outlets, and Tests AFCI and GFCI Devices
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat