VDV211063 - Heavy-Duty Multi-Connector Compression Crimper

Klein Tools

  • $88.06 (Each)
  • $88.06 (Each)

  • $264.18 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV211063
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV211-063
Description
Heavy-Duty Multi-Connector Compression Crimper
This Heavy-Duty, Multi-Connector Compression Crimper Crimps Most Connectors to The Majority Of Coaxial Cables. For Both Inside (Premises) and Outside (Utility) Cabling. User-Friendly Gauge Markings Indicate Correct Plunger Positions Saving Time and Eliminating Guesswork. The Yellow and Black Contoured Grips Enhance Comfort, Visibility and Allow Quick Identification. An Integrated Handle Lock Allows For Easy Storage On or Off The Jobsite.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
092644580895 / 00092644580895
Weight per unit
1.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.06 (Each)
Standard Packaging
$264.18 (Per 3)
Resources
Images
 
 
VDV211063 - Small Image
 
VDV211063 - Large Image
 
VDV211063 - Large Image
 
VDV211063 - Large Image
 
VDV211063 - Large Image
 
VDV211063 - Large Image
 
VDV211063 - Large Image
 
VDV211063 - Video
Attachments
 
 
VDV211063 - Specification Sheet
Other Links
 
 
VDV211063 - Other
 
VDV211063 - Other
 
VDV211063 - Other
 
VDV211063 - Other
 
VDV211063 - Other
360 Images
 
 
VDV211063 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die-Cast
Material, Color, and Finish
Color
Yellow/Black
Dimensions and Weight
Overall Length
6.25" (15.9 cm)
Descriptions
Description
HEAVY-DUTY MULTI-CONNECTOR COMPRESSION CRIMPER
Special Features
Elongated Neck for Work in Confined Spaces
Long Description
This Heavy-Duty, Multi-Connector Compression Crimper crimps most connectors to the majority of coaxial cables. for both inside (premises) and outside (utility) cabling. User-friendly gauge markings indicate correct plunger positions saving time and eliminating guesswork. The yellow and black contoured grips enhance comfort, visibility and allow quick identification. An integrated handle lock allows for easy storage on or off the jobsite.
Product Type
Compression Crimper Lateral
extra long description
KLEIN VDV211-063 Compression Crimpe
Features
This Heavy-Duty, Multi-Connector Compression Crimper crimps most connectors to the majority of coaxial cables. for both inside (premises) and outside (utility) cabling. User-friendly gauge markings indicate correct plunger positions saving time and eliminating guesswork. The yellow and black contoured grips enhance comfort, visibility and allow quick identification. An integrated handle lock allows for easy storage on or off the jobsite.
Additional Information
Connector Type
F, BNC and RCA
Cable Size
Minicoax, RG58, RG59, RG62, RG6/6Q, RG7, RG11
Cable Type
Minicoax, RG58, RG59, RG62, RG6/6Q, RG7, RG11, etc.
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV211-063
GTIN
00092644580895
UPC
092644580895
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
compression crimper
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.156
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Connection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat