VDV826601 - Modular Telephone Plugs RJ11 6P4C, 25-Pack

Klein Tools

  • $11.97 (Each)
  • $11.97 (Each)

  • $71.82 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826601
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-601
Description
Modular Telephone Plugs RJ11 6P4C, 25-Pack
Modular Telephone Plugs RJ11 6P4C, 25-Pack
Slang Terms

Suggest a New Term
Categories
Connecting Devices - SHLD Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581373 / 00092644581373
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Standard Packaging
$71.82 (Per 6)
Resources
Images
 
 
VDV826601 - Small Image
 
VDV826601 - Large Image
 
VDV826601 - Video
Other Links
 
 
VDV826601 - Other
 
VDV826601 - Other
Attachments
 
 
VDV826601 - Specification Sheet
Brochures
 
 
VDV826601 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Telephone Plug RJ11 6P4C
extra long description
KLEIN VDV826-601 Telephone Plug RJ1
Long Description
Modular Telephone Plugs RJ11 6P4C, 25-Pack
Description
MODULAR TELEPHONE PLUGS RJ11 6P4C, 25-PACK
Additional Information
Connector Type
RJ11
package quantity
25
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-601
GTIN
00092644581373
UPC
092644581373
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat