VDV826605 - Ur Idc Connectors Ur 19-26 Awg

Klein Tools

  • $9.77 (Per Package)
  • $9.77 (Per Package)

  • $58.62 (Per 6 Packages)

Availability: In Stock Locally

QTY:
Packages
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826605
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-605
Description
Ur Idc Connectors Ur 19-26 Awg
Klein'S Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Erosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - SHLD Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581410 / 00092644581410
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
Package
Unit
$9.77 (Per Package)
Standard Packaging
$58.62 (Per 6 Packages)
Resources
Images
 
 
VDV826605 - Small Image
 
VDV826605 - Large Image
 
VDV826605 - Video
Attachments
 
 
VDV826605 - Specification Sheet
Other Links
 
 
VDV826605 - Other
 
VDV826605 - Other
Brochures
 
 
VDV826605 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
UR IDC CONNECTORS UR 19-26 AWG
Product Type
Ur Idc Connector Ur 19-26 Awg
extra long description
KLEIN VDV826-605 UR IDC Connector U
Features
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent erosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time.
Long Description
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent erosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time.
Additional Information
Cable Type
19-26 AWG
package quantity
25
Connector Type
UR
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-605
GTIN
00092644581410
UPC
092644581410
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
1.6 oz (45 g)
Weight per package
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat