KTEB275UVTPPIC - 2 F96T12 Unv Volt

Keystone

  • $57.45 (Each)
  • $57.45 (Each)

  • $344.70 (Per 6)
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
KTEB275UVTPPIC
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-275-UV-TP-PIC-DP
Description
2 F96T12 Unv Volt
2X F96T12 75W & 60W, 120-277V, 11" Case, Electronic
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Competitive 2-Lite F96
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949001882 / 0890949001882 / 00890949001882
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.45 (Each)
Standard Packaging
$344.70 (Per 6)
Resources
Images
 
 
KTEB275UVTPPIC - Large Image
 
KTEB275UVTPPIC - Small Image
Attachments
 
 
KTEB275UVTPPIC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 or 1
Ballast Type
Electronic T12
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key KTEB-275-UV-TP-PIC-DP 24W Max,
Product Type
24W Max, 24V Output
Description
2 F96T12 UNV VOLT
Long Description
2x F96T12 75W & 60W, 120-277V, 11" case, Electronic
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Output Voltage
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-275-UV-TP-PIC-DP
GTIN
00890949001882
UPC
890949001882
Taxonomies, Classifications, and Categories
Category Description
COMPETITIVE 2-LITE F96
Packaging
Weight per each
2.52
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTEB275UVTPPIC.
Jump To:

Similar Items

Similar items are close alternatives to KTEB275UVTPPIC, though they may not be 100% alike.

Fluorescent Ballast, Instant, 75 W, 120 to 277 V Ac, 1.13 A, Non Dimmable, 2 Lam...
  • Our Part #: ICN2P60N35I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 503128
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 10 ($354.50) ·
ICN2P60N35I - Advance By Signify

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$35.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat