KTS0CKETT8UT2W - 2LT Non-Shunted Socket Kit/QK Disconnect

Keystone

  • $6.42 (Each)
  • $6.42 (Each)

  • $321.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTS0CKETT8UT2W
Manufacturer
Keystone
Manufacturer's Part Number
KT-SOCKET-T8-U-T-2-W
Description
2LT Non-Shunted Socket Kit/QK Disconnect
Non-Shunted Socket Kit
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/EAN/GTIN
890949009208 / 0890949009208 / 00890949009208
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Standard Packaging
$321.00 (Per 50)
Resources
Images
 
 
KTS0CKETT8UT2W - Large Image
 
KTS0CKETT8UT2W - Small Image
 
KTS0CKETT8UT2W - Large Image
Attachments
 
 
KTS0CKETT8UT2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
Non-Shunted Socket Kit
Wiring Harness Socket
Long Description
Non-Shunted Socket Kit
Short Description
Wiring Harness Socket Kit, Non-Shunted, 4LT
Description
2LT NON-SHUNTED SOCKET KIT/QK DISCONNECT
Construction
N/A
extra long description
Key KT-SOCKET-T8-U-T-2-W (2) Pre-Wi
Additional Information
package quantity
1 CT;50 Pk
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Voltage
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-SOCKET-T8-U-T-2-W
GTIN
00890949009208
UPC
890949009208
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat