L115PSHIDVEX398C - 80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical

Keystone

  • $186.65 (Each)
  • $186.65 (Each)

  • $746.60 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L115PSHIDVEX398C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED115PSHID-V-EX39-8CSB-D
Description
80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical
Key KT-LED115PSHID-V-EX39-8CSB-D Po
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654134918 / 0843654134918 / 00843654134918
Weight per unit
5.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.65 (Each)
Standard Packaging
$746.60 (Per 4)
Resources
Attachments
 
 
L115PSHIDVEX398C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80/95/115
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
EX39
color temperature
N/A
housing color
N/A
Descriptions
Description
80W/95W/115W LED HID REPLACEMENT 3K/4K/5K VERTICAL
Product Type
Power Select & Color Select. 80/95/115W, 3000/4000/5000K, Ex
Long Description
Key KT-LED115PSHID-V-EX39-8CSB-D Po
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Output Voltage
N/A
Sensor Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED115PSHID-V-EX39-8CSB-D
Brand
Keystone
GTIN
00843654134918
UPC
843654134918
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
5.1
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat