L27PSHIDE268CSB - 18/22/27W Led Hid Repl 3K/4K/5K Med 2600-3900 LM

Keystone

  • $55.44 (Each)
  • $55.44 (Each)

  • $887.04 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L27PSHIDE268CSB
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED27PSHID-E26-8CSB-D
Description
18/22/27W Led Hid Repl 3K/4K/5K Med 2600-3900 LM
Key KT-LED27PSHID-E26-8CSB-D 27W, C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654134727 / 0843654134727 / 00843654134727
Weight per unit
0.0525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.44 (Each)
Standard Packaging
$887.04 (Per 16)
Resources
Attachments
 
 
L27PSHIDE268CSB - Specification Sheet
Images
 
 
L27PSHIDE268CSB - Large Image
 
L27PSHIDE268CSB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
27
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
E26
color temperature
N/A
housing color
N/A
Descriptions
Product Type
27W, Color & Power Selectable , 27/22/18W, 3K/4K/5K, E26, Di
Description
18/22/27W LED HID REPL 3K/4K/5K MED 2600-3900 LM
Long Description
Key KT-LED27PSHID-E26-8CSB-D 27W, C
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED27PSHID-E26-8CSB-D
GTIN
00843654134727
UPC
843654134727
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.0525
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat